Breaker, Molded Case, 150A, 3P, 600VAC, 35kAIC, J Frame

Item #: 650608

Cat #: 140G-J3F3-D15

UPC: 885630568744

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, 150 Amp, 3-Pole, 600 Volt AC, 35 kAIC, J Frame *** Rockwell Automation Preferred Product ***

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-J3F3-D15 from Rockwell Automation® is a molded case circuit breaker. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630568744, 140G-J3F3-D15

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 150
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Family / Style: 140G
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 150
Interrupt Rating DC: 35 kA
Family / Style: 140G
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 35 kA
Special Program: Rockwell Automation Preferred Product