BREAKER (2)20A 1P/(1)45A 2P 10K MH-T

Item #: 650722

Cat #: MP24520

UPC: 887621268008

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex, Triplex, Quadplex are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MH-T Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 45-20A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles Two single poles and one double pole

Overview

Siemens Low Voltage Residential Circuit Breakers Miniature Thermal Mag Circuit Breakers - Duplex, Triplex, Quadplex are Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Type MH-T Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 45-20A Trip Range Thermal Magnetic Interrupt Rating 10 AIC Number Of Poles Two single poles and one double pole
Also known as: 887621268008, MP24520

Specifications

No Specifications Available