Round Hole Duct,PVC,4X2X6',LGray

Item #: 650873

Cat #: D4X2LG6

UPC: 074983213702

Sign In or Register to view pricing and more.
Panduct® flush cover type D round hole wiring duct, 4 W x 2 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® flush cover type D round hole wiring duct, 4 W x 2 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Round hole design retains and supports wires at variable heights and positions to enhance wire management. Smooth round edges to prevent wire abrasion. Base scoreline for easy removal for T-junctions and right angles, saving installation time.

Also known as: 074983213702, D4X2LG6

Specifications

Color: Light Gray
Height: 2 in
Width: 4 in
Material: PVC
Length: 6 ft
Color: Light Gray
Width: 4 in
Length: 6 ft
Height: 2 in
Material: PVC