Breaker, Molded Case, 300A, 600VAC, 3P, 100kAIC, K Frame

Item #: 650890

Cat #: 140G-K0F3-D30

UPC: 887172307225

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 300 Amp (80% Rated), 600 Volt AC, 3-Pole, 100 kAIC, K Frame

Overview

Breaker, Molded Case, 300 Amp (80% Rated), 600 Volt AC, 3-Pole, 100 kAIC, K Frame
Also known as: 887172307225, 140G-K0F3-D30

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 300
Volts AC: 600
Poles: 3
Amps: 300
Type: Breaker; Molded Case, Breaker
Volts AC: 600