Tap Bolt, Hex Head, Full Thread, Zinc Plated, 3/8 x 6"

Item #: 650984

Cat #: MB386

UPC: 781002588269

to view pricing and more.
Documents & Guides
Tap Bolt, Hex Head, Full Thread, Zinc Plated, 3/8 x 6 Inch

Overview

Tap Bolt, Hex Head, Full Thread, Zinc Plated, 3/8 x 6 Inch

Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.

Also known as: 781002588269, MB386

Specifications

Length: 6 in
Diameter: 3/8 in
Screw Head: Hex
Material: Steel - Grade 2
Length: 6 in
Screw Head: Hex
Diameter: 3/8 in
Material: Steel - Grade 2