Breaker, 100A, 480VAC, 250VDC, 3P, Molded Case, 5kAIC

Item #: 651079

Cat #: TED134YT100

UPC: 783164190953

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 100 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 100 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164190953, TED134YT100

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 100
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating DC: 10 kA
Poles: 3
Amps: 100
Interrupt Rating AC: 18 kA