Breaker, 50A, 2P, 120/240V, 10 kAIC, Q-Line Ground Fault

Item #: 65110

Cat #: THQL2150GF1

UPC: 783164108538

to view pricing and more.
Documents & Guides
No Documents Available
50 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120/240 VAC

Overview

50 Amp, 2-Pole, Plug-On Circuit Breaker, Q-Line Series, Type Ground Fault, 10 kAIC, 120/240 VAC
Also known as: 783164108538, THQL2150GF1

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: Q Line