Cartridge Fuses AGW 7AG BOX 4A

Item #: 651120

Cat #: AGW4

UPC: 079458005189

to view pricing and more.
Documents & Guides
Cartridge Fuses AGW 7AG BOX 4A

Overview

Cartridge Fuses AGW 7AG BOX 4A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005189, AGW4

Specifications

Speed: Fast Acting
Amps: 4
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Amps: 4
Standards: California Proposition 65