8W R20 LED Lamp, 30K

Item #: 651198

Cat #: 80112

UPC: 807154801121

to view pricing and more.
Documents & Guides
LED R20 8W 3000K DIMMABLE E26 PROLED

Overview

LED R20 8W 3000K DIMMABLE E26 PROLED
Also known as: 807154801121, 80112

Specifications

Lumens: 520
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Lumens: 520
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: R20 (Blown Reflector)
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 7
Volts AC: 120
Light Technology: LED