This product may not be available in all locations.
3
more

Breaker, Molded Case, 3P, 400A, 600VAC, 25-100kAIC, MicroLogic
Item #: 651255
Cat #: LJA36400U33X
UPC: 785901807957
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 25 - 100 kAIC, 3.3 Amp, MicroLogic, Electronic Trip Unit
Overview
Breaker, Molded Case, 3-Pole, 400 Amp, 600 Volt AC, 25 - 100 kAIC, 3.3 Amp, MicroLogic, Electronic Trip Unit
Also known as: 785901807957, LJA36400U33X
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Standards: | California Proposition 65 |