3/8 X 6 Toggle Bolts Slotted Mushroom Head

Item #: 651343

Cat #: TB386

UPC: 781002168300

Sign In or Register to view pricing and more.
Documents & Guides
3/8 X 6 Toggle Bolts Slotted Mushroom Head

Overview

3/8 X 6 Toggle Bolts Slotted Mushroom Head

Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.

Also known as: 781002168300, TB386

Specifications

Length: 6 in
Diameter: 3/8 in
Drive: Slotted
Material: Steel
Finish: Zinc Plated
Screw Head: Mushroom
Length: 6 in
Drive: Slotted
Finish: Zinc Plated
Diameter: 3/8 in
Material: Steel
Screw Head: Mushroom