JUMPER BAR BASE 4POLE 100A W/LEFT WIRING

Item #: 651384

Cat #: QOU14100BALB

UPC: 785901208426

to view pricing and more.
Square D,JUMPER BAR BASE 4POLE 100A W/LEFT WIRING,100 A,4P,Jumper Bar,QO,QO,QO

Overview

Square D,JUMPER BAR BASE 4POLE 100A W/LEFT WIRING,100 A,4P,Jumper Bar,QO,QO,QO

JUMPER BAR BASE 4POLE 100A W/LEFT WIRING

Also known as: 785901208426, QOU14100BALB

Specifications

Amps: 100
Volts AC: 120/240
Poles: 4
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QOU
Amps: 100
Poles: 4
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QOU