Combination Starter, Fusible Disconnect, NEMA Size 1, 27A, 480VAC, 120VAC Control, NEMA 4/4X, Stainless Steel,

Item #: 65154

Cat #: 512-BCB-1-6P-24R

UPC: 662072506233

to view pricing and more.
Documents & Guides
Combination Starter, Fusible Disconnect, NEMA Size 1, 27 Amp, 480 Volt AC, 120 Volt AC Control, NEMA 4/4X, Stainless Steel, 30 Amp, Class R

Overview

Combination Starter, Fusible Disconnect, NEMA Size 1, 27 Amp, 480 Volt AC, 120 Volt AC Control, NEMA 4/4X, Stainless Steel, 30 Amp, Class R

Our NEMA Combination Starters include across-the-line, reversing, and two-speed operating modes. These starters are flange operated, include 30.5 mm command and indication devices, and are available up to 510 Hp (810 A).

Also known as: 662072506233, 512-BCB-1-6P-24R

Specifications

Volts AC Control: 120
Volts AC: 480
Type: Fusible, Combination Starter
Material: Stainless Steel
Class: R
Amps: 27
IP/NEMA Rating: NEMA 4X
Volts AC Control: 120
Type: Fusible, Combination Starter
Class: R
IP/NEMA Rating: NEMA 4X
Volts AC: 480
Material: Stainless Steel
Amps: 27