EIK F15T8/BL 15W BLACK LIGHT UVA

Item #: 651542

Cat #: F15T8/BL

UPC: 031293155269

Sign In or Register to view pricing and more.
Documents & Guides
EIK F15T8/BL 15W BLACK LIGHT UVA T-8 G13 BASE

Overview

EIK F15T8/BL 15W BLACK LIGHT UVA T-8 G13 BASE
Also known as: 031293155269, F15T8/BL

Specifications

Type: Pre-Heat Start
Wattage: 15
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: Ultraviolet
Type: Pre-Heat Start
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Wattage: 15
Light Technology: Fluorescent
Color: Ultraviolet