CRS-H EVLL11LCCX20/UNV1 LED CL I DI

Item #: 651641

Cat #: EVLL11LCCX20/UNV1

UPC: 662276309265

Sign In or Register to view pricing and more.
Documents & Guides
CRO EVLL11LCCX20/UNV1 LED CL

Overview

CRO EVLL11LCCX20/UNV1 LED CL
Also known as: 662276309265, EVLL11LCCX20/UNV1

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 11000
Wattage: 112
Light Technology: LED
Mounting: Ceiling
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 112
Mounting: Ceiling
Lumens: 11000
Light Technology: LED
Volts AC Range: 120 - 277