This product has been discontinued.

CRS-H EBBRA604-DT70-3 60A 3W4P ARKT
Item #: 651737
Cat #: EBBRA604DT703
UPC: 782274418049
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Arktite EBBR interlocked receptacle, 60A, 70A circuit breaker, Three-wire, four-pole, Solid door, With breaker, Style 2, Square D, Copper-free aluminum, Spring door, 1-1/2", 480 Vac/250 Vdc
Overview
Eaton Crouse-Hinds series Arktite EBBR interlocked receptacle, 60A, 70A circuit breaker, Three-wire, four-pole, Solid door, With breaker, Style 2, Square D, Copper-free aluminum, Spring door, 1-1/2", 480 Vac/250 Vdc
Crouse-Hinds series Arktite EBBR interlocked receptacles are used as a service outlet for portable equipment in damp, wet, corrosive locations. Applicable in areas which are hazardous due to flammable vapors, gases or combustible dust (e.g. refineries and chemical plants), and in locations where frequent wash downs are necessary or where heavy rain or water spray is prevalent.
Also known as: 782274418049, EBBRA604DT703
Specifications
No Specifications Available