FUT.FLOOD 39W NEUT LED+ PC B

Item #: 651764

Cat #: FFLED39N/PC2

UPC: 019813031781

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Future Flood, 39W, 4000k, LED with 277V photocell, Bronze

Overview

Future Flood, 39W, 4000k, LED with 277V photocell, Bronze
Also known as: 019813031781, FFLED39N/PC2

Specifications

Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Wattage: 39
Color: Bronze
Color Rendering Index (CRI): 71
Wattage: 39
Color Temperature: 4000 (Cool White)
Color: Bronze