Weatherproof Outlet Box, 2 Gang, (4) 3/4" Outlets, 2" Deep, Aluminum, Gray

Item #: 651827

Cat #: 2B75-4

UPC: 835243005907

to view pricing and more.
Weatherproof Outlet Box, 2 Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243005907, 2B75-4

Specifications

Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Gangs: 2
Material: Aluminum
Number of Threaded Outlets: 4
Color: Gray
Threaded Outlet Diameter: 3/4 in