Hazardous Location Breather Drains, SS

Item #: 651851

Cat #: EXEBDM25SS6

UPC: 783510271664

to view pricing and more.
Hazardous Location Breather Drains, Material: Stainless Steel, Thread Type: M25, Dimensions: 1.30" x 1.41"

Overview

Hazardous Location Breather Drains, Material: Stainless Steel, Thread Type: M25, Dimensions: 1.30" x 1.41"

Hazardous Location Breather Drains prevent moisture build-up within hazardous approved enclosures while maintaining enclosure UL Type rating. Drains are to be used when an enclosure is subject to fluctuations in temperature which can lead to the formation of condensation and a subsequent moisture build-up. These drains allow air within an enclosure to breathe with the surrounding atmosphere, preventing condensation and any potential damage to electrical equipment.

Also known as: 783510271664, EXEBDM25SS6

Specifications

Finish: Brushed
Width: 1.570 in
Depth: 0.980 in
Material: Stainless Steel 316L
Height: 8.130 in
Finish: Brushed
Depth: 0.980 in
Height: 8.130 in
Width: 1.570 in
Material: Stainless Steel 316L