
CABINET, QUADCAB,WALLMNT,4'HX26"D,SOL,BK
Item #: 651874
Cat #: HSQ48S26
UPC: 662620853369
to view pricing and more.
Documents & Guides
Cabinet Components, QUADCAB 48" H x 26" D, Solid Door, Black
Overview
Cabinet Components, QUADCAB 48" H x 26" D, Solid Door, Black
Also known as: 662620853369, HSQ48S26
Features & Benefits
- QUADCAB 48" H x 26" D
- Solid Door
- Black
Specifications
No Specifications Available