Reducer, 12x12 to 10x10, Gray, Steel

Item #: 651879

Cat #: F1212G1010R

UPC: 783510413606

Sign In or Register to view pricing and more.
Reducers are used to reduce to a smaller wireway size. This Reducer, F1212G1010R item fits 12x12 to 10x10 inches with a material of Steel colored Gray.

Overview

Reducers are used to reduce to a smaller wireway size. This Reducer, F1212G1010R item fits 12x12 to 10x10 inches with a material of Steel colored Gray.

Reducers are used to reduce to a smaller wireway size.

Also known as: 783510413606, F1212G1010R

Specifications

Width: 12 in, 10 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 12 in, 10 in
Color: Gray
IP/NEMA Rating: NEMA 1
Material: Steel