This product has been discontinued.

Category 6A 10Gig UTP Patch Cord, 26 AWG, 8', Off-White
Item #: 652222
Cat #: UTP6ASD8
UPC: 074983309610
to view pricing and more.
Documents & Guides
Category 6A 10Gig UTP Patch Cord, 26 AWG, 8', Off-White
Overview
Category 6A 10Gig UTP Patch Cord, 26 AWG, 8', Off-White
Also known as: 074983309610, UTP6ASD8
Specifications
| Material: | Copper |
| Length: | 8 ft |
| Color: | White |
| Material: | Copper |
| Color: | White |
| Length: | 8 ft |