Copper Patch Cord, Cat 6A (SD), Off Whit

Item #: 652224

Cat #: UTP6ASD10

UPC: 074983309788

to view pricing and more.
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Off White, 10 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Off White, 10 ft.
Also known as: 074983309788, UTP6ASD10

Specifications

Material: Copper
Color: Off-White
Length: 10 ft
Material: Copper
Length: 10 ft
Color: Off-White