STROBE 240VAC RED

Item #: 65224

Cat #: VALS-240R

UPC: 782979500520

to view pricing and more.
FS VALS-240R STROBE 240VAC RED

Overview

FS VALS-240R STROBE 240VAC RED
Also known as: 782979500520, VALS-240R

Specifications

Material: Polycarbonate
Color: Red
Mounting: Surface
Material: Polycarbonate
Mounting: Surface
Color: Red