Circuit Breaker, Molded Case, Frame H, 30A, 3P, 600V

Item #: 652248

Cat #: 140G-H2C3-C30

UPC: 885630445861

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 30 Amp, 3-Pole, 600 Volt *** Rockwell Automation Preferred Product ***

Overview

Circuit Breaker, Molded Case, Frame H, 30 Amp, 3-Pole, 600 Volt *** Rockwell Automation Preferred Product ***

Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.

Also known as: 885630445861, 140G-H2C3-C30

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 30
Volts AC: 600
Family / Style: 140G
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 30
Family / Style: 140G
Type: Breaker; Molded Case
Volts AC: 600
Special Program: Rockwell Automation Preferred Product