Circuit Breaker, Molded Case, Frame H, 50A, 3P, 600VAC

Item #: 652325

Cat #: 140G-H6C3-C50

UPC: 887172314438

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 50 Amp, 3-Pole, 600 Volt AC, 25 kAIC

Overview

Circuit Breaker, Molded Case, Frame H, 50 Amp, 3-Pole, 600 Volt AC, 25 kAIC

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H6C3-C50 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 887172314438, 140G-H6C3-C50

Specifications

Poles: 3
Type: Breaker; Molded Case
Volts AC: 600
Amps: 50
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Family / Style: 140G
Poles: 3
Volts AC: 600
Interrupt Rating DC: 125 kA
Family / Style: 140G
Type: Breaker; Molded Case
Amps: 50
Interrupt Rating AC: 25 kA