Breaker, Molded Case, M Frame, 3P, 800A, Adjustable, 140G

Item #: 652340

Cat #: 140G-M5F3-D80

UPC: 887172307348

to view pricing and more.
Documents & Guides
Breaker, Molded Case, M Frame, 3-Pole, 800 Amp, Adjustable, 140G, Interrupting Code M5 *** Rockwell Automation Preferred Product ***

Overview

Breaker, Molded Case, M Frame, 3-Pole, 800 Amp, Adjustable, 140G, Interrupting Code M5 *** Rockwell Automation Preferred Product ***

The Bulletin 140G family of Molded Case Circuit Breakers (MCCBs) offers a wide range of features include thermal/magnetic and electronic protection devices, high interrupting/breaking capacities and a complete line of factory and field installed accessories. The Bulletin 140G MCCBs are ideal for use in line protection of control panels. 

Also known as: 887172307348, 140G-M5F3-D80

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 800
Volts AC: 600
Family / Style: 140G
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 800
Family / Style: 140G
Type: Breaker; Molded Case
Volts AC: 600
Special Program: Rockwell Automation Preferred Product