Anchor Kit, Red, #10 x 1 Hex Head Combo Drive Screws

Item #: 652341
Cat #: K6HXTP
UPC: 781002296225
Sign In or Register to view pricing and more.
Documents & Guides
Anchor Kit, Red, #10 x 1 Inch Hex head Combo Drive Screws

Overview

Anchor Kit, Red, #10 x 1 Inch Hex head Combo Drive Screws
The K6HXTP Kit is suitable for use in solid and hollow wall, concrete, block, or brick applications. When used in hollow walls, such as drywall or plywood, the wings will splay out to provide a more secure installation and higher pull-out load. The anchor has a lip to prevent falling into deep holes or hollow walls. For hard wall applications, use the size of the anchor to determine hole size for installation. For drywall or soft applications it is recommended to use the smallest hole that will enable a tight fit of the anchor. These anchors are not recommended for use in overhead applications or where holding values are critical.
Also known as: 781002296225, K6HXTP

Specifications

Color: Red
Size: # 10
Length: 1 in
Material: Polyethylene
Color: Red
Length: 1 in
Size: # 10
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)