This product has been discontinued.
This product may not be available in all locations.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Abb; Circuit Breaker With Lugs; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 200 Amp; Trip Range: 2000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Weight: 5.450lb; T3n200tl: Bkr T3n 200a 3p T/m 6 Lugs Lvp
Overview
Abb; Circuit Breaker With Lugs; Voltage Rating: 480/500 Vac/vdc; Amperage Rating: 200 Amp; Trip Range: 2000 Amp; Frequency Rating: 50 - 60 Hz; Frame: 225 Amp; Trip Type: Thermal-magnetic; Interrupt Rating: 25 Kamp At 480 Vac; Number Of Poles: 3; Length: 4.130 In; Width: 2.760 In; Height: 5.900 In; Interrupting Rating Class/breaking Capacity: Normal; Mechanical Life: 25000 Operations; Weight: 5.450lb; T3n200tl: Bkr T3n 200a 3p T/m 6 Lugs Lvp
Also known as: 662019440392, T3N200TL
Specifications
No Specifications Available