Miniature Circuit Breaker

Item #: 652400

Cat #: S202-K32

UPC: 016779507442

to view pricing and more.
Documents & Guides
ABB 2 Pole, 32 Amps Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breakerwith Thermal-magnetic Trip Device

Overview

ABB 2 Pole, 32 Amps Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breakerwith Thermal-magnetic Trip Device
Also known as: 016779507442, S202-K32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Amps: 32
Volts AC: 277, 480Y
Type: Trip Curve K
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 6 kA