Pistol Handle Shaft, 6 x 500 mm

Item #: 652417

Cat #: OXP6X500

UPC: 417019426064

to view pricing and more.
Pistol Handle Shaft. Size: 6 x 500 mm (19.69"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 6 x 500 mm (19.69"). For use with Pistol Handles.

OXP6X500 SHAFT for pistol handle

Also known as: 417019426064, OXP6X500

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 19.690 in
Diameter: 6 mm
Length: 19.690 in
Type: Accessories, Shaft