Lighting Contactor, 8P, 110/120VAC Coil, 20A, NEMA 1

Item #: 652423

Cat #: C30BGM8A

UPC: 782113412696

to view pricing and more.
Documents & Guides
Lighting Contactor, 8-Pole, 110/120 Volt AC Coil, 20 Amp, NEMA 1

Overview

Lighting Contactor, 8-Pole, 110/120 Volt AC Coil, 20 Amp, NEMA 1
Also known as: 782113412696, C30BGM8A

Specifications

Volts AC Control: 110/120
Type: Enclosed, Lighting Contactor
Poles: 8
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 20
Volts AC Control: 110/120
Poles: 8
IP/NEMA Rating: NEMA 1
Type: Enclosed, Lighting Contactor
Mounting: Surface
Amps: 20