1000W 120V 48" Com Bsbd Htr, Brz

Item #: 652451

Cat #: E2910048C

UPC: 686334103992

to view pricing and more.
Documents & Guides
Electric Baseboard - Heavy-Duty Commercial Convection Heater, 120 V, 1 PH, 8.3 AMP, Dimensions- 48 Length X 2-1/2 Depth X 6 Height IN, Steel Housing Material, Wall Mounting, 1000 WTT, BTU Rating- 3413, Bronze

Overview

Electric Baseboard - Heavy-Duty Commercial Convection Heater, 120 V, 1 PH, 8.3 AMP, Dimensions- 48 Length X 2-1/2 Depth X 6 Height IN, Steel Housing Material, Wall Mounting, 1000 WTT, BTU Rating- 3413, Bronze
Also known as: 686334103992, E2910048C

Specifications

Type: Commercial Grade
Volts AC: 120
Wattage: 1000
Length: 48 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Wattage: 1000
Color: Bronze
Standards: California Proposition 65
Volts AC: 120
Length: 48 in
Mounting: Wall