REXEL logo

NM-B - 14/2 Solid Copper White 250'

Item #: 65246
Cat #: RMX142WG250CL
UPC: 048243163007
Sign In or Register to view pricing and more.
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package, Non-Metallic Sheathed Cable

Product Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package, Non-Metallic Sheathed Cable
Also known as: 048243163007, RMX142WG250CL, Romex®, 50-051
Frequently Bought Together (75)
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Allied Moulded
P-442 Two Gang Electrical Box
Allied Moulded
P-241 Single Gang Electrical Box
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Allied Moulded
P-643 Three Gang Electrical Box
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Multiple
RMX123WG250CL NM-B - 12/3 Solid Copper Yellow 250'
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Multiple
RMX103WG250CL 10/3 NM-B Solid Copper Orange 250'
Halo
H7ICAT IC Housing, Air-Tite, 6"
Leviton
88003 Duplex Receptacle Wallplate, 1-Gang, Thermoset, White
Allied Moulded
P-241H Single Gang Electrical Box
3M
SI-1 Cable Stacker, Nail-On, Plastic, White
Hubbell-Raco
295-1 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Thomas & Betts
3080-9 3-1/2" Round Fixture Box, Depth: 2-1/8", Old Work *** Discontinued ***
Halo
H7ICATNB IC Housing, Air-Tite, 6"
Carlon
B121ADJ Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Metal Products
SP316500-IP 3" x 1-1/2" Safety Plate
Appleton
510LC 3-1/4" Ceiling Pan, 1/2" Deep, 1/2" and 21/32" KOs, Metallic
Allied Moulded
P-764 Four Gang Electrical Box
Allied Moulded
P-181 Single Gang Electrical Box
Leviton
88001 Toggle Switch Wallplate, 1-Gang, Thermoset, White
Multiple
RMX102WG250CL NM-B - 10/2 Solid Copper Orange 250'
Southwire
9736SW8809 6' Garbage Disposal/General Pwr Sply, 16/3, Gray
Multiple
RMX103WG1000RL 10/3 NM-B Solid Copper Orange 1000'
3M
SI-1 Cable Stacker, Nail-On, Plastic, White
Carlon
B232ACP Outlet Box, 2-Gang, Nail-On/New Work, 3-3/4" Length
Multiple
RMX102WG1000RL NM-B - 10/2 Solid Copper Orange 1000'
Hubbell-Raco
293 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Multiple
UF102WG1000RL 10/2 UF/NMC Copper Gray 1000'
Carlon
B520A-UPC 4" Round Ceiling Box, Nail-On, 2-1/4" Deep, Non-Metallic
Carlon
B344AB Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Multiple
RMX103WG250CL 10/3 NM-B Solid Copper Orange 250'
Multiple
RMX102WG250CL NM-B - 10/2 Solid Copper Orange 250'
Multiple
SEU4/04/02/0500RL SEU Service Entrance Cable, Al, 4/0-2 Aluminum, 500'
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Elite Lighting
B6IC-AT-W IC Housing, Air-Shut, 6"
Multiple
RMX83WG-CUT NM-B - 8/3 Stranded Copper, Cut to Length
Carlon
B121ADJ Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Ideal
30-410 Crimp Connector, Steel, 18 - 10 AWG, 600V
Multiple
BARESD6SOL-CUT 6 AWG Bare Copper, Solid, Cut to Length
Carlon
B120A-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Multiple
RMX143WG250CL NM-B - 14/3 Solid Copper White 250'
Hubbell-Raco
2709 Stud Guard, Steel, 1-1/2" x 2-9/16", 100/PK
Multiple
BARESD4SOL-CUT 4 AWG Bare Copper, Solid, Cut to Length
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
BARESD4SOL5000RL 4 AWG Bare Copper, Solid, 5000'
Arlington
NM94 NM Cable Connector, Push-In, Plastic, 1/2" KO Size
Cantex
EZ44TN Switch/Outlet Box, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
nVent Erico
815880 GROUND ROD,GALV,POINTED
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Bizline
1125-5 BX or NM-B Staple, 1-1/2" L x 9/16" W, Box of 500
Multiple
RMX102WG5000RL NM-B - 10/2 Solid Copper Orange 5000'
Multiple
RMX103WG5000RL NM-B - 10/3 Solid Copper Orange 5000'
Multiple
UF142WG1000RL 14/2 UF/NMC Copper Gray 1000'
Pass & Seymour
77705 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Multiple
RMX103WG-CUT 10/3 NM-B Solid Copper Orange, Cut to Length
Pass & Seymour
3232-TRW Tamper Resistant Duplex Receptacle, 15A, 125V, White
Multiple
TSTAT184CL2BRN250RL Thermostat Wire, Type CL2, 18/4 AWG, Brown, 250'
Multiple
RMX83WG-CUT NM-B - 8/3 Stranded Copper, Cut to Length
Bizline
SG-6 Stud Guard, 1-1/2" x 5", Steel, Nail Sharp Points
Multiple
SEU6661000RL Service Entrance Cable, SEU, Aluminum, 6-2, 1000'
Gardner Bender
10-410 Crimp Connector, Steel, 18-10 Awg
Multiple
BARESD4SOL-CUT 4 AWG Bare Copper, Solid, Cut to Length
Pass & Seymour
TPJ8-W Duplex Wallplate, 1-Gang, Nylon, White, Jumbo
Appleton
4CL 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Burndy
CZ11 Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Die Cast
Multiple
SER66665000RL SER Aluminum, 6-6-6-6 AWG, 5000' Reel
Multiple
200MA 2" PVC Male Terminal Adapter.

Specifications

Type: NM-B
Length: 250 ft
Conductors: 2
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Color: White
Volts AC: 600
Gauge: 14
Type: NM-B
Conductors: 2
Material: Copper
Volts AC: 600
Length: 250 ft
Jacket: PVC, Polyvinyl Chloride
Color: White
Gauge: 14

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)