Slide Dimmer, 450W, Magnetic Low Voltage, Nova T

Item #: 652552

Cat #: NTLV-600-277-BL

UPC: 027557024075

to view pricing and more.
Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Black

Overview

Nova T Slide Dimmer, 450W, 277V, Single-Pole, Magnetic Low Voltage, Slide-To-Off, Small Control, Black

Nova T Dimmer, Magnetic Low-Voltage, Single-pole (small control), 277V/600VA (450W) in black

Also known as: 027557024075, NTLV-600-277-BL

Specifications

Wattage: 450
Type: Slide, Low Voltage, Single-Pole, Electronic
Volts AC: 277
Mounting: Surface
Color: Black
Poles: 1
Wattage: 450
Volts AC: 277
Color: Black
Type: Slide, Low Voltage, Single-Pole, Electronic
Mounting: Surface
Poles: 1