Cable Tie, 11.4L (290mm), Intermediate

Item #: 652886

Cat #: PLT3I-M20

UPC: 074983564484

to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, intermediate cross section, 11.4 (290mm) length, nylon 6.6, black.

Overview

Pan-Ty® locking tie, intermediate cross section, 11.4 (290mm) length, nylon 6.6, black.
Also known as: 074983564484, PLT3I-M20

Specifications

Width: 0.145 in
Color: Black
Weight Capacity: 40 lbs
Length: 11.400 in
Size: Intermediate
Material: Thermoplastic Polyurethane (TPU)
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.145 in
Weight Capacity: 40 lbs
Size: Intermediate
Product Thickness: 0.052 in
Color: Black
Length: 11.400 in
Material: Thermoplastic Polyurethane (TPU)
Family / Style: Pan-Ty®