This product has been discontinued.

Heat Shrink, Thin Wall, Diameter: 0.12", Length: 25', Polyolefin
Item #: 65298
Cat #: HSTT12-QC
UPC: 074983905805
to view pricing and more.
Heat Shrink, Thin Wall, Diameter: 0.12 Inch, Length: 25 Foot, Shrink Ratio 2:1, Min/Max: 0.062 - 0.125 Inch, Material: Polyolefin Cross-Linked, Color: Clear
Overview
Heat Shrink, Thin Wall, Diameter: 0.12 Inch, Length: 25 Foot, Shrink Ratio 2:1, Min/Max: 0.062 - 0.125 Inch, Material: Polyolefin Cross-Linked, Color: Clear
Also known as: 074983905805, HSTT12-QC
Specifications
| Color: | Clear |
| Length: | 25 ft |
| Material: | Polyolefin |
| Color: | Clear |
| Material: | Polyolefin |
| Length: | 25 ft |