LED Enclosed Remote Driver, 100 Watt, 120-277V Input, 24VDC

Item #: 653055

Cat #: DLD-100-CP6BL

UPC: 661209247711

to view pricing and more.
Documents & Guides
DanaLite, Class 2 - 100W 24DC Enclosed Remote Driver, 100-277V input, Factory Installed Cord & Plug: 6 Foot Cord w/3-Prong Plug, Black, 120 Volt, 3 Amp, Sold Separately.

Overview

DanaLite, Class 2 - 100W 24DC Enclosed Remote Driver, 100-277V input, Factory Installed Cord & Plug: 6 Foot Cord w/3-Prong Plug, Black, 120 Volt, 3 Amp, Sold Separately.
Also known as: 661209247711, DLD-100-CP6BL

Specifications

Volts DC: 24
Wattage: 100
Light Technology: LED
Dimmable: No
Color: Natural Aluminum
Volts AC Range: 120 - 277
Volts DC: 24
Light Technology: LED
Color: Natural Aluminum
Wattage: 100
Dimmable: No
Volts AC Range: 120 - 277