Servo Motor, 240VAC, 75mm, Frame Size, 2, 3300-3900 RPM, No Brake

Item #: 653089

Cat #: VPL-A0752E-CJ12AA

UPC: 885630575872

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, 240 Volt AC, 75 mm Bolt Circle, Frame Size, 2 (Two) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake

Overview

Servo Motor, Low Inertia, 240 Volt AC, 75 mm Bolt Circle, Frame Size, 2 (Two) Magnet Stacks, E Winding, 3300 - 3900 RPM Rated Speed, 18 bit Single-Turn, Digital High Resolution Encoder, Keyed Shaft, Single SpeedTec Din Connector, No Holding Brake
Also known as: 885630575872, VPL-A0752E-CJ12AA

Specifications

Size: 75 mm
Type: Servo Motor, Low Inertia
Volts AC: 240
RPM: 3300 - 3900
Size: 75 mm
Volts AC: 240
Type: Servo Motor, Low Inertia
RPM: 3300 - 3900