Panel 16.75x14.88 Fits 18.00x1

Item #: 653200

Cat #: A18P16C

UPC: 783510585105

Sign In or Register to view pricing and more.
Panel, J Box / 16.75x14.88, Bulletin Pnlc (composite Panels For For NEMA Enclosures), Size/dims: Fits 18x16, Material/finish: Composite

Overview

Panel, J Box / 16.75x14.88, Bulletin Pnlc (composite Panels For For NEMA Enclosures), Size/dims: Fits 18x16, Material/finish: Composite

Manufactured from reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.

Also known as: 783510585105, A18P16C

Specifications

Height: 16.750 in
Width: 14.880 in
Color: Light Brown
Material: Phenolic Laminate
Finish: Smooth Matte
Height: 16.750 in
Color: Light Brown
Finish: Smooth Matte
Width: 14.880 in
Material: Phenolic Laminate