COP THW10STRYEL2500RL WIRE

Item #: 653288

Cat #: THW10STRYEL2500RL

UPC: 980100215354

to view pricing and more.
Documents & Guides
No Documents Available
COP THW10STRYEL2500RL WIRE THW-10-YEL-7STR-CU-2500S/R

Overview

COP THW10STRYEL2500RL WIRE THW-10-YEL-7STR-CU-2500S/R

TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.

Also known as: 980100215354, THW10STRYEL2500RL

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded