COP THW12STRWHT2500RL

Item #: 653289
Cat #: THW12STRWHT2500RL
UPC: 980100214104
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THW12STRWHT2500RL THW-12-WHT-7STR-CU-2500S/R

Overview

COP THW12STRWHT2500RL THW-12-WHT-7STR-CU-2500S/R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100214104, THW12STRWHT2500RL

Specifications

Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: White
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Color: White
Stranding: Stranded
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)