CU Patch Crd,Cat 6,SD,9ft,IW

Item #: 653311

Cat #: UTP28SP9

UPC: 074983652730

Sign In or Register to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Off White, 9 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6Ö Modular Plugs on each end. Off White, 9 ft.
Also known as: 074983652730, UTP28SP9

Specifications

Length: 9 ft
Material: Copper
Color: Off-White
Length: 9 ft
Color: Off-White
Material: Copper