This product may not be available in all locations.

Circuit Breaker, Molded Case, Frame H, 80A, 3P, 600VAC, Adjustable Thermal/Magnetic
Item #: 653323
Cat #: 140G-H3F3-C80
UPC: 887172314490
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 80 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Adjustable Thermal/Magnetic Trip
Overview
Circuit Breaker, Molded Case, Frame H, 80 Amp, 3-Pole, 600 Volt AC, 18 kAIC, Adjustable Thermal/Magnetic Trip
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 887172314490, 140G-H3F3-C80
Specifications
| Poles: | 3 |
| Type: | Breaker; Molded Case |
| Amps: | 80 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 18 kA |
| Interrupt Rating AC: | 18 kA |
| Family / Style: | 140G |
| Poles: | 3 |
| Amps: | 80 |
| Interrupt Rating DC: | 18 kA |
| Family / Style: | 140G |
| Type: | Breaker; Molded Case |
| Volts AC: | 600 |
| Interrupt Rating AC: | 18 kA |