FUSE 700A 690V 3FU/115 AR UC

Item #: 653390

Cat #: 170M6711

UPC: 051712793063

to view pricing and more.
Documents & Guides
No Documents Available
FUSE 700A 690V 3FU/115 AR UC

Overview

FUSE 700A 690V 3FU/115 AR UC
Also known as: 051712793063, 170M6711

Specifications

Amps: 700
Type: Square
Interrupt Rating DC: 200
Amps: 700
Interrupt Rating DC: 200
Type: Square