Hinged Duct, Narrow Finger

Item #: 653522

Cat #: HN2X3WH6

UPC: 074983028658

to view pricing and more.
Panduct® type HN hinged cover narrow slot wiring duct, 2 W x 3 H, 6' length, PVC, white, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type HN hinged cover narrow slot wiring duct, 2 W x 3 H, 6' length, PVC, white, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983028658, HN2X3WH6

Specifications

Width: 2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in