Breaker, QO Type, 45A, 2P, 120/240VAC, 10kAIC, Stab On

Item #: 65357
Cat #: QO245
UPC:
Sign In or Register to view pricing and more.
Circuit Breaker, Type QO, Plug-In, 2-Pole, 45 Amp, 120/240 Volt AC, 10 kAIC

Overview

Circuit Breaker, Type QO, Plug-In, 2-Pole, 45 Amp, 120/240 Volt AC, 10 kAIC
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: QO245

Specifications

Poles: 2
Family / Style: QO
Amps: 45
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 45
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)