Cable Tie Mount, Adh., 1"x1" (25.4mm x 2

Item #: 653571

Cat #: ABM2S-A-Q

UPC: 074983383719

to view pricing and more.
Documents & Guides
The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environm

Overview

The 4-way adhesive backed cable tie mount in white is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environm
Also known as: 074983383719, ABM2S-A-Q

Specifications

Width: 1 in
Length: 1 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: White
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw