Rear Covers, 63.69x29.25x1.29, White, Steel

Item #: 653641

Cat #: WFHD3RCH7236

UPC: 783510219062

to view pricing and more.
Heavy Duty Rear Cover 72x36, Bulletin A3rhd (weatherflo Hd Enclosures - Weatherflo Hd Enclosures), Size/dims: 63.69x29.25x1.29, Material: Steel, Finish: White

Overview

Heavy Duty Rear Cover 72x36, Bulletin A3rhd (weatherflo Hd Enclosures - Weatherflo Hd Enclosures), Size/dims: 63.69x29.25x1.29, Material: Steel, Finish: White

The heavy-duty rear cover is designed for those applications when the drive is mounted directly to the rear cover of the enclosure instead of to the panel. Select a rear cover for each door.

Also known as: 783510219062, WFHD3RCH7236

Specifications

Finish: Powder Coated
IP/NEMA Rating: IP32
Color: Signal White
Weight: 150 lb
Finish: Powder Coated
Color: Signal White
IP/NEMA Rating: IP32
Weight: 150 lb