Air Conditioner, Hazloc Vortex Ac

Item #: 653666

Cat #: VHL09160

UPC: 783510269647

to view pricing and more.
Air Conditioner, Hazloc Vortex Ac, 900 Btu, Bulletin Mclh (hazardous Location Cooling Products -vortex Cooler, Hazloc), Size/dims: 8.00x4.75x5.38, Material: Polycarbonate, Finish: Gray

Overview

Air Conditioner, Hazloc Vortex Ac, 900 Btu, Bulletin Mclh (hazardous Location Cooling Products -vortex Cooler, Hazloc), Size/dims: 8.00x4.75x5.38, Material: Polycarbonate, Finish: Gray

Hazardous Location Vortex A/C Enclosure Coolers keep enclosures cool, clean and protected even in hazardous environments. These systems are ideal for applications where compressed air is available in Hazardous Locations. With almost no moving parts, these systems are highly reliable and virtually maintenance free.

Also known as: 783510269647, VHL09160

Specifications

Color: Light Gray
Material: Polycarbonate
Height: 8 in
Depth: 5.380 in
Width: 4.750 in
Finish: Smooth Matte
Weight: 7.900 lb
Color: Light Gray
Height: 8 in
Width: 4.750 in
Weight: 7.900 lb
Material: Polycarbonate
Depth: 5.380 in
Finish: Smooth Matte